Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Universal Power Group UB1272 40760 Sealed Lead Acid Replacement Battery 7Ah, 12V
Mfr # AJC-D7S-J-0-172928
Zoro # G408651658
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-J-0-172928
- Zoro # G408651658
- UPC # 740737347770
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with universal power group ub1272 40760 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by universal power group
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for WKDC12-55C/FR-F (ML55-12INT488)
- ILC Replacement for Wahl 8900-500 (8900-500 WAHL)
- ILC Replacement for Samsung Sch-u740 Alias (SCH-U740 ALIAS SAMSUNG)
- PEERLESS Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PA740)
- BATTERY CLERK AJC® B&B BP5-6 T2 6V 4.5Ah Sealed Lead Acid Battery (B&B-BP5-6 T2)
- BATTERY CLERK AJC Vector System 450 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144300)
- BATTERY CLERK AJC® Sola S4K2U2000 (12V 9AH) 12V 9Ah UPS Battery (SOLA-S4K2U2000 (12V 9AH))
- BATTERY CLERK AJC® Parasystems PS-1270-F2 12V 7Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-1270-F2)
- BATTERY CLERK AJC® Sigmas SP12-5.5HR 12V 5Ah UPS Battery (SP12-5.5HR-Sigmas-12V-5Ah-UPS)
- BATTERY CLERK AJC SigmasTek SP12-7.5HR Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191583)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery for Power Patrol SLA1104 (ML12-12F2233)
- Battery Clerk Sealed Lead Acid Batteries