Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Universal Power Group UB12350 D5722 Sealed Lead Acid Replacement Battery 35Ah, 12V
Mfr # AJC-D35S-J-0-172922
Zoro # G108647241
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D35S-J-0-172922
- Zoro # G108647241
- UPC # 740737327529
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with universal power group ub12350 d5722 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by universal power group
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE 5540 S Gray Handheld Barcode Scanner Holster with Belt Loop (5540S)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2450)
- MONOPRICE Workstream by Electric Height Adjustable Sit-Stand Workstation Desk Co (27774)
- ILC Replacement for Dell Latitude D620 5200 MAH Battery (LATITUDE D620 5200 MAH BATTERY DELL)
- BATTERY CLERK AJC® CSB GP6120 F2 6V 12Ah Sealed Lead Acid Battery (AJC-C12S-A-1-154557)
- BATTERY CLERK AJC® APC BackUPS XS1500 (BX1500) 12V 7Ah UPS Battery (APC-BACKUPS XS1500 (BX1500))
- BATTERY CLERK AJC® Power Kingdom PS1.2-12 12V 1.2Ah Sealed Lead Acid Battery (AJC-D1.2S-J-0-155750)
- BATTERY CLERK AJC Schumacher Electric SCUPSJ 2212 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144581)
- BATTERY CLERK AJC Power Kingdom PS3.2-12 Sealed Lead Acid Replacement Battery 3.2Ah, 12V, F1 (AJC-D3.2S-V-0-191517)
- BATTERY CLERK AJC® Parasystems PS-1270-F1 12V 7Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-1270-F1)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for BB SH1228W - 4 Pack (ML9-12MP49151129509)
- Battery Clerk Sealed Lead Acid Batteries