Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Universal Power 12 Volt 4.5 Ah (UB1245) 12V 4.5Ah Alarm Battery
Mfr # 12-Volt-4.5-Ah-UB1245Universal-Power-12
Zoro # G004911026
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # 12-Volt-4.5-Ah-UB1245Universal-Power-12
- Zoro # G004911026
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc universal power 12 volt 4.5 ah (ub1245) 12v 4.5ah alarm battery features: ajc brand replacement compatible with a universal power 12 volt 4.5 ah (ub1245) alarm battery voltage: 12 (12 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by universal power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera Power Supply, 12VDC (PSW5)
- TRIPP LITE Mini DPort Cable, HDMI, M/M, 12ft (P586-012-HDMI)
- TRIPLETT HDMI Cable (HDMI-HS-6BK)
- KENWOOD Microphone, Polycarbonate (KHS-34)
- BATTERY CLERK AJC® Powersonic PS1270F1 12V 7Ah Emergency Light Battery (POWER-SONIC-PS1270F1)
- BATTERY CLERK AJC® Protection One BT0002N 12V 4.5Ah Alarm Battery (PROTECTION ONE-BT0002N)
- BATTERY CLERK AJC® Prescolite E56060 6V 4.5Ah Emergency Light Battery (PRESCOLITE-E56060)
- BATTERY CLERK AJC® MIGHTY MULE GATE OPENER REPLACEMENT BATTERY 12V 7Ah Battery (GATE-OPENER-REPLACEMENT-BATTERY-Mighty-)
- BATTERY CLERK AJC® Interstate Power Patrol SEC1055 12V 5Ah Emergency Light Battery (INTERSTATE-POWER PATROL SEC1055)
- BATTERY CLERK AJC® Dorcy Spotlight 41-0796 6V 5Ah Spotlight Battery (DORCY SPOTLIGHT-41-0796)
- STEEL GRIP Steel Grip 2862688 18V & 1500 mAh Lithium-Ion Battery Pack (2862688)
- Battery Clerk Specialty Rechargeable Batteries