Shop All Wheelchair Accessories
Battery Clerk
AJC® Universal Power 12 Volt 100ah UB-30H Wheelchair Mobility Battery
Mfr # UNIVERSAL POWER GROUP-UB-30H
Zoro # G804912797
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # UNIVERSAL POWER GROUP-UB-30H
- Zoro # G804912797
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc universal power 12 volt 100ah ub-30h wheelchair mobility battery features: ajc brand replacement compatible with a universal power 12 volt 100ah ub-30h gel wheelchair mobility wheelchair battery voltage: 12 (12 volts) capacity: 100ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 13 inches width: 6.81 inches height: 8.5 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by universal power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit w/House, 184pcs, 9 1/8x2.75 (54773-021)
- DYNAREX Bite and Sting Pads, Kit, Corrugate Case, 3000 Pcs. (1408)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 9 3/8", WHT (91327)
- COVIDIEN Sharps Container, 3 Gal., Sharpstar, PK5 (S3GR100537)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- ALCO Vinyl Back Upholstery, 20" W, 8 Hole, Black (765-A3)
- Battery Clerk Wheelchair Accessories