Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Ultratech UT-1270 Sealed Lead Acid - AGM - VRLA Battery
Mfr # UT-1270-Ultratech-12V-7Ah-SLA
Zoro # G804911356
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # UT-1270-Ultratech-12V-7Ah-SLA
- Zoro # G804911356
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc ultratech ut-1270 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a ultratech ut-1270 sealed lead acid battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by ultratech.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH CCTV Monitor, LED, 28", Color Display (IMHD4K-28)
- MONOPRICE HDMI-DVI Cables, Black, 15 ft., 28AWG (2505)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F - 2 Pack (ML7-12MP23681130461115)
- D&D SECURITY TV Remote Control Security Device, 5PK (SR9053-5)
- BATTERY CLERK AJC® WKA6-5F 6V 5Ah Sealed Lead Acid Battery (WKA6-5F-AJC-Battery-Brand-Werker-6V-5Ah)
- BATTERY CLERK AJC® APC Back-UPS XS 1000 (BX1000) 12V 7Ah UPS Battery (APC-BACK-UPS XS 1000 (BX1000))
- BATTERY CLERK AJC® MGE Pulsar EX 1500RT 12V 9Ah UPS Battery (MGE-PULSAR EX 1500RT)
- BATTERY CLERK AJC® Leoch LP12-4.5 T2, LP 12-4.5 T2 12V 5Ah UPS Battery (LP12-4.5-T2-Leoch-12V-5Ah-UPS)
- BATTERY CLERK AJC® Exide NetUPS 700 RM 6V 12Ah UPS Battery (EXIDE-NETUPS 700 RM)
- BATTERY CLERK AJC® Universal Power Group UB12180 12V 18Ah Lawn and Garden Battery (UB12180-Universal-Power-Group-12V-18Ah-)
- UPG UB5-6S 5 Lead Acid Automotive Battery (86455)
- Battery Clerk Sealed Lead Acid Batteries