Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC UltraTech Ut-1270 Lawn and Garden Replacement Battery 9Ah, 12V, F2
Mfr # AJC-D9S-F2-R-0-183040
Zoro # G908653145
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D9S-F2-R-0-183040
- Zoro # G908653145
- UPC # 740737432308
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with ultratech ut-1270 lawn and garden battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by ultratech
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE 12/24V Wheel Battery Charger; 40/20/2/230A (4745)
- ADD-ON Addon 20Cm (8In) Usb 3.1 Type (C) Male To Vga Female White Adapter (USBC2VGAW)
- BATTERY CLERK AJC® ExpertPower EXP645 6V 4.5Ah Sealed Lead Acid Battery (EXPERTPOWER-EXP645)
- IMICRO 30ft HDMI Type A Male to HDMI Type A Male Cable w/ HDMI v1.4 (Black) (ST-HDMI30M)
- BATTERY CLERK AJC® CSB GP6120F2, GP 6120 6V 12Ah UPS Battery (GP6120F2-CSB-6V-12Ah-UPS)
- BATTERY CLERK AJC® Casil CA1270 CYI 12V 7Ah Sealed Lead Acid Battery (CASIL-CA1270 CYI)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 22Ah, 12V, NB (AJC-D22S)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 1.3Ah, 12V, F1 (AJC-D1.3S)
- BATTERY CLERK AJC Sola SDU500 UPS Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-I-0-182224)
- BATTERY CLERK AJC® Lithonia ELM2 SLA 6V 4.5Ah Sealed Lead Acid Battery (LITHONIA-ELM2 SLA)
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 32ah Douglas Guardian DG12-32 - 2 Pack (ML35-12MP256915516180)
- Battery Clerk Sealed Lead Acid Batteries