Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Ultratech UT-1240 Sealed Lead Acid - AGM - VRLA Battery
Mfr # AJC-D5S-J-1-139116
Zoro # G604911440
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D5S-J-1-139116
- Zoro # G604911440
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a ultratech ut-1240 sealed lead acid battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by ultratech.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JVC Ear-Clip Earbuds (Silver) (HAEB75S)
- BATTERY CLERK AJC® Casil MH26038 12V 5Ah Sealed Lead Acid Battery (CASIL-MH26038)
- SYNOLOGY Rackstation Rs2423+ - Nas Server (RS2423+)
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- BATTERY CLERK AJC APC ES350 12V 3.2Ah UPS Battery (AJC-D3.4S-F-0-120314)
- BATTERY CLERK AJC® Kung Long WP12-34W 12V 8Ah Sealed Lead Acid Battery (KUNG LONG-WP12-34W)
- BATTERY CLERK AJC® CyberPower CP 12V 5Ah UPS Battery (CP-CyberPower-12V-5Ah-UPS)
- BATTERY CLERK AJC Leoch LP6-4.5 Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191392)
- BATTERY CLERK AJC UPSonic Power UPSonic D 1000 12V 7Ah UPS Battery (AJC-D7S-T-2-159715)
- BATTERY CLERK AJC® ExpertPower EXP645 6V 4.5Ah Sealed Lead Acid Battery (EXPERTPOWER-EXP645)
- MIGHTY MAX BATTERY 12V 7Ah BATTERY REPL. TEMPEST 12V7.5AH, TR7.5-12A, TR7.2-12A (ML7-12191111111101111184)
- Battery Clerk Sealed Lead Acid Batteries