Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Tripplite OMNI900LCD 12V 7Ah UPS Battery
Mfr # OMNI900LCD-Tripplite12V-7Ah
Zoro # G404895018
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # OMNI900LCD-Tripplite12V-7Ah
- Zoro # G404895018
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc tripplite omni900lcd 12v 7ah ups battery features: ajc brand replacement compatible with a tripplite omni900lcd ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by tripplite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Store 'n' Go USB Flash Drive, 64 GB, Red (VER97005)
- WEATHERTECH White DeskFone Two View (8ADF7TVWH)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for PE12V9, PX12090, UB1290 UPS APC (ML9-1294282)
- TRIPP LITE Tripp Lite U215-002 2-Port USB 2.0 Hi-Speed Sharing Switch for Printer; Scanner& Other (U215-002)
- BATTERY CLERK AJC® Power-Sonic PS-12180-PS-12180 12V 18Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12180-PS-12180)
- BATTERY CLERK AJC® CyberPower RB1280X2B 12V 9Ah UPS Battery (CYBERPOWER-RB1280X2B)
- BATTERY CLERK AJC® Eagle Picher CF-6V4.5 Sealed Lead Acid - AGM - VRLA Battery (EAGLEPICHER-CF-6V4.5)
- BATTERY CLERK AJC® Leoch LP6-10 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-LP6-10)
- BATTERY CLERK AJC® MK ES7-12 12V 8Ah UPS Battery (AJC-D8S-M-0-126186)
- BATTERY CLERK AJC® Battery Center BC-1270 12V 7Ah Sealed Lead Acid Battery (BATTERY CENTER-BC-1270)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Golden Technology Compass GP600 (MAX3949339)
- Battery Clerk Sealed Lead Acid Batteries