Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Tripp Lite SMART750USB 12V 8Ah UPS Battery
Mfr # SMART750USB-Tripp-Lite12V-8Ah-UPS
Zoro # G504894485
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # SMART750USB-Tripp-Lite12V-8Ah-UPS
- Zoro # G504894485
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc tripp lite smart750usb 12v 8ah ups battery features: ajc brand replacement compatible with a tripp lite smart750usb ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by tripp lite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Badge Holder, Magnetic, PK50 (BAU 65330)
- ILC Replacement for Paxton 746-003 (746-003 PAXTON)
- DURACELL Specialty Watch Battery (D303/357PK08)
- CABLE WHOLESALE CableWholesale 10X8-02150 Cat6 Gray Ethernet Patch Cable Snagless Molded Boot 50 foot (10X8-02150)
- BATTERY CLERK AJC Enersys NP7-12A Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-A-0-159067)
- BATTERY CLERK AJC Dual-Lite 12-255 12255 0120255 W LEADS Emergency Light Replacement Battery 5Ah, 6V (AJC-C5S-N-0-128795)
- BATTERY CLERK AJC® Leoch DJW6-7.0 Sealed Lead Acid - AGM - VRLA Battery (DJW6-7.0-Leoch-6V-7Ah-SLA)
- BATTERY CLERK AJC® Leoch DJW12-7 12V 7Ah Sealed Lead Acid Battery (LEOCH-DJW12-7)
- BATTERY CLERK AJC® Yuasa REW45-12 REW 45-12 12V 8Ah Sealed Lead Acid Battery (YUASA-REW45-12 REW 45-12)
- BATTERY CLERK AJC® Portalac PE6V7.2 6V 7Ah UPS Battery (PE6V7.2-Portalac-6V-7Ah-UPS)
- MIGHTY MAX BATTERY 12V, 35Ah, BATTERY, MEDICAL RESOURCE ODYSSEY 600,600HC (ML35-12369)
- Battery Clerk Sealed Lead Acid Batteries