Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Tripp Lite Smart 1400 Net (12V9AH) 12V 8Ah UPS Battery
Mfr # TRIPP LITE-SMART 1400 NET
Zoro # G904892371
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # TRIPP LITE-SMART 1400 NET
- Zoro # G904892371
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc tripp lite smart 1400 net (12v9ah) 12v 8ah ups battery features: ajc brand replacement compatible with a tripp lite smart 1400 net (12v9ah) ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by tripp lite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Benq 5j.jkc05.001-bare Bare Lamp Only (5J.JKC05.001-BARE)
- ZORO SELECT Button Cell Battery, Lithium, 50mAh Cap (CR1225)
- MAN & MACHINE Reallycool Low Profile Keyboar, RCLP/W5 (RCLP/W5)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028 (EPT1028)
- BATTERY CLERK AJC® Ultratech UT-1270 Sealed Lead Acid - AGM - VRLA Battery (UT-1270-Ultratech-12V-7Ah-SLA)
- BATTERY CLERK AJC® Power-Sonic PS-1270-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F1)
- BATTERY CLERK AJC® CSB GP1245 12V 5Ah UPS Battery (CSB-GP1245-CSB-12V-5Ah-UPS)
- BATTERY CLERK AJC® Toyo 6FM7 Sealed Lead Acid - AGM - VRLA Battery (TOYO-6FM7)
- BATTERY CLERK AJC® Genesis NP7-12-F2 12V 7Ah Sealed Lead Acid Battery (GENESIS-NP7-12-F2)
- BATTERY CLERK AJC Vision CP12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139708)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Invacare Wheelchairs AGM1265T Replacement Battery (ML35-12516)
- Battery Clerk Sealed Lead Acid Batteries