Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Tripp Lite Omnismart 350HG 6V 12Ah Emergency Light
Mfr # TRIPP LITE-OMNISMART 350HG
Zoro # G204892675
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # TRIPP LITE-OMNISMART 350HG
- Zoro # G204892675
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc tripp lite omnismart 350hg 6v 12ah emergency light features: ajc brand replacement compatible with a tripp lite omnismart 350hg ups battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by tripp lite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Solar Light Battery, LIFE-PK-3 (LIFE-PK-3)
- MOTOROLA Single Unit Charger (PMLN4738BR)
- BATTERY CLERK AJC® WKA6-5F 6V 5Ah Sealed Lead Acid Battery (WKA6-5F-AJC-Battery-Brand-Werker-6V-5Ah)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Motion-Activated Chime w/Recvr (STI-3610G)
- BATTERY CLERK AJC® Powervar ABCDEF5200-22 12V 9Ah UPS Battery (POWERVAR-ABCDEF5200-22)
- BATTERY CLERK AJC® Power Patrol SLA1165, SLA 1165 12V 55Ah Emergency Light UPS Battery (SLA1165-Power-Patrol-12V-55Ah-UPS)
- BATTERY CLERK AJC® MK ES7-12 12V 8Ah UPS Battery (AJC-D8S-M-0-126186)
- BATTERY CLERK AJC® B&B HR1234W 12V 7Ah Sealed Lead Acid Battery (B&B-HR1234W)
- BATTERY CLERK AJC Zeus PC9-12S F1 Sealed Lead Acid Replacement Battery 9Ah, 12V, F1 (AJC-D9S-V-0-191490)
- BATTERY CLERK AJC® B&B BP5-6 T2 6V 4.5Ah Sealed Lead Acid Battery (B&B-BP5-6 T2)
- MIGHTY MAX BATTERY YT12B-4 SLA 12V 10Ah Battery for Yamaha XVS650 V-Star All 650cc 98-14 (YT12B-440)
- Battery Clerk Sealed Lead Acid Batteries