Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Tripp Lite AVR550U 12V 5Ah UPS Battery
Mfr # AVR550U-Tripp-Lite12V-55Ah-UPS
Zoro # G704891888
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AVR550U-Tripp-Lite12V-55Ah-UPS
- Zoro # G704891888
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc tripp lite avr550u 12v 5ah ups battery features: ajc brand replacement compatible with a tripp lite avr550u ups battery voltage: 12 (12 volts) capacity: 5.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by tripp lite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Rotary Volume Control, 80W (IMP80D)
- ILC Replacement for Dell Latitude E4200 (LATITUDE E4200 DELL)
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- WD MY PASSPORT External Solid State Drive, 1 TB, USB 3.2, Gold (WDBAGF0010BGD)
- BATTERY CLERK AJC® Tripp Lite InternetOffice 700 12V 9Ah UPS Battery (TRIPP LITE-INTERNETOFFICE 700)
- BATTERY CLERK AJC® BSB GB12-4.5 Sealed Lead Acid - AGM - VRLA Battery (BSB-GB12-4.5)
- BATTERY CLERK AJC Leoch DJW6-4.0 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191147)
- BATTERY CLERK AJC Duracell DURA12-7F Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191169)
- BATTERY CLERK AJC® B&B HR1234W 12V 7Ah Sealed Lead Acid Battery (B&B-HR1234W)
- BATTERY CLERK AJC® Kung Long WP3-12 Sealed Lead Acid - AGM - VRLA Battery (KUNG LONG-WP3-12)
- ULTRATECH BATTERY 6V 12AH LEAD ACID (IM-6120)
- Battery Clerk Sealed Lead Acid Batteries