Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Trio Lighting TL930007 6V 4.5Ah Emergency Light Battery
Mfr # TRIO LIGHTING-TL930007
Zoro # G004907678
product price: $17.99
/ea
Sold in multiples of 2 for $35.98
$35.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # TRIO LIGHTING-TL930007
- Zoro # G004907678
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc trio lighting tl930007 6v 4.5ah emergency light battery features: ajc brand replacement compatible with a trio lighting tl930007 emergency light battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by trio lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cameron Sino Cs-btr100rx Battery (CS-BTR100RX)
- TYCON SYSTEMS Battery, Non-Spillable, 12V 52AH AGM, SLA (TPBAT12-52)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Parasystems PS-12180 - 2 Pack (ML18-12F2MP23)
- MOTOROLA Motorola Solutions PMLN7109A Single Unit Rapid Rate Charger for SL300 Portable Radios (PMLN7109)
- BATTERY CLERK AJC® Dual Lite 12-255 6V 5Ah Emergency Light Battery (12-255-Dual-Lite-6V-5Ah-ELB)
- BATTERY CLERK AJC® Altronix AL1012ULXPD16 12V 12Ah Alarm Battery (AL1012ULXPD16-Altronix-12V-12Ah-A)
- BATTERY CLERK AJC® JohnLite 12 volt 7.5 Ah Battery 12V 7Ah Emergency Light Battery (12-volt-7.5-Ah-Battery-JohnLite-12V-7.5)
- BATTERY CLERK AJC® Dorcy Spotlight 41-0796 6V 5Ah Spotlight Battery (DORCY SPOTLIGHT-41-0796)
- BATTERY CLERK AJC® Universal Power 6 Volt 4.5 Ah (UB645) 6V 4.5Ah Alarm Battery (6-Volt-4.5-Ah-UB645-Universal-Power-6V-)
- BATTERY CLERK AJC® Schumacher Electric SCUPSJ 1812 Jump Starter Portable Power Battery (SCHUMACHER ELECTRIC-SCUPSJ 1812)
- ILC Replacement for Surefire 6P Original / 6p-bk Flashlight Battery, 2PK (6P ORIGINAL / 6P-BK FLASHLIGHT BATTERY SUREFIRE)
- Battery Clerk Specialty Rechargeable Batteries