Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Tennis Tutor Pro Lite 12V 7.5Ah Tennis Ball Machine Battery
Mfr # TENNIS TUTOR-PRO LITE
Zoro # G404910698
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # TENNIS TUTOR-PRO LITE
- Zoro # G404910698
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc tennis tutor pro lite 12v 7.5ah tennis ball machine battery features: ajc brand replacement compatible with a tennis tutor pro lite tennis ball machine battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by tennis tutor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Nova GX-9-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 (GX-9-01)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sentry Lite PM640 - 10 Pack (ML4-6MP1082512429443)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces B9670B C20 C120 (EBPLC-158)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1013XC)
- BATTERY CLERK AJC® Leoch LP12-4.5 T2, LP 12-4.5 T2 12V 5Ah UPS Battery (LP12-4.5-T2-Leoch-12V-5Ah-UPS)
- BATTERY CLERK AJC Leoch DJW6-5.0LH Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191149)
- BATTERY CLERK AJC® CSB GP1245 F2 12V 5Ah Sealed Lead Acid Battery (GP1245-F2-CSB-12V-5Ah-SLA)
- BATTERY CLERK AJC Leoch DJW6-4.0 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191147)
- BATTERY CLERK AJC® Leoch DJW12-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW12-4.5)
- BATTERY CLERK AJC SigmasTek SP12-7.5 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191584)
- MIGHTY MAX BATTERY ML12-6 - 6V 12AH Replacement Battery for Tripp Lite OMNISMART 1050 (ML12-6F270)
- Battery Clerk Sealed Lead Acid Batteries