Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Teledyne Big Beam S65 6V 4.5Ah Emergency Light Battery
Mfr # TELEDYNE-BIG BEAM S65
Zoro # G404907780
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # TELEDYNE-BIG BEAM S65
- Zoro # G404907780
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc teledyne big beam s65 6v 4.5ah emergency light battery features: ajc brand replacement compatible with a teledyne big beam s65 emergency light battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by teledyne.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY EBR40 Type R40 1.5V Battery EN6, HO40, 906AC, Ignitor (EB-R40)
- ILC Replacement for Dual-lite 0120790 REV B (0120790 REV B DUAL-LITE)
- MIGHTY MAX BATTERY 12V 75Ah SLA Replacement Battery for Power-Sonic PG-1275FR (MAX3970819)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- BATTERY CLERK AJC® ADT 12V7AH 12V 7Ah Alarm Battery (ADT-)
- BATTERY CLERK AJC® Briggs & Stratton B193043GS 12V 18Ah Generator Battery (BRIGGS & STRATTON-B193043GS)
- BATTERY CLERK AJC® MIGHTY MULE GATE OPENER REPLACEMENT BATTERY 12V 7Ah Battery (GATE-OPENER-REPLACEMENT-BATTERY-Mighty-)
- BATTERY CLERK AJC® Schumacher Electric SCUPSJ 1812 Jump Starter Portable Power Battery (SCHUMACHER ELECTRIC-SCUPSJ 1812)
- BATTERY CLERK AJC® Universal Power 12 Volt 4.5 Ah (UB1245) 12V 4.5Ah Alarm Battery (12-Volt-4.5-Ah-UB1245Universal-Power-12)
- BATTERY CLERK AJC® Chloride 6V4.5AH 6V 4.5Ah Alarm Battery (6V4.5AH-Chloride-6V-4.5Ah-A)
- ILC Replacement for Eagle Picher Ltc-7pn (LTC-7PN EAGLE PICHER)
- Battery Clerk Specialty Rechargeable Batteries