Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Sure-Lites 26-11 12V 17Ah Emergency Light Battery
Mfr # SURE-LITES-26-11
Zoro # G104907264
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # SURE-LITES-26-11
- Zoro # G104907264
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc sure-lites 26-11 12v 17ah emergency light battery features: ajc brand replacement compatible with a sure-lites 26-11 emergency light battery voltage: 12 (12 volts) capacity: 17ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sure-lites.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- WBOX 35'X40' PIR W 40LB PI (0E-PIRWM)
- POPSOCKETS Anker MagGO Magnetic Battery Charger with Grip for Apple MagSafe, Black (A1612H11)
- TRIPP LITE CABLE, HDMI 4K 3 FOOT (TRPP569003)
- BATTERY CLERK AJC® Potter Electric BT40 12V 4.5Ah Alarm Battery (POTTER ELECTRIC-BT40)
- BATTERY CLERK AJC® Powersonic PS1270F1 12V 7Ah Emergency Light Battery (POWER-SONIC-PS1270F1)
- BATTERY CLERK AJC® ELS EDS1270 12V 7 Amp Hours Emergency Light Battery (ELS-EDS1270S-12V-7.5Ah-ELB)
- BATTERY CLERK AJC® Sonnenschein LCR6V10BP 6V 12Ah Emergency Light Battery (SONNENSCHEIN-LCR6V10BP)
- BATTERY CLERK AJC Drive Medical Daytona 4 GT S45001GT S45002GT Wheelchair Battery, 22ah, 12V (AJC-D22S-I-0-137060)
- BATTERY CLERK AJC® Schumacher Electric SCUPSJ 1812 Jump Starter Portable Power Battery (SCHUMACHER ELECTRIC-SCUPSJ 1812)
- ILC Replacement For CAMERON SINO, CSFBP130SL (CS-FBP130SL)
- Battery Clerk Specialty Rechargeable Batteries