Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Sure-Lites 12UMB-2000 Emergency Light Replacement Battery 12Ah, 6V, F1
Mfr # AJC-C12S-I-0-186953
Zoro # G908624923
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C12S-I-0-186953
- Zoro # G908624923
- UPC # 688624225254
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with sure-lites 12umb-2000 emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by sure-lites
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLKANO Race Series Wireless Bluetooth 4.2 Stereo Earphones with Built-In Mic, Red/Black (VK-1008-BKRD)
- MIGHTY MAX BATTERY 6V 4.5Ah Unison Battery DP1000 Battery - 10 Pack (ML4-6MP1082514)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for APC Back-UPS XS1500 XS 1500 - 8 Pack (ML7-12MP831747919)
- CISCO Wall Mount Kit For Cisco Ip (CP-6800-WMK=)
- BATTERY CLERK AJC® Sola SDU 850, SDU 850-5 12V 9Ah UPS Battery (SDU-850-Sola12V-9Ah)
- BATTERY CLERK AJC APC BACK-UPS 6 OUTLETS 450VA 120V BN450M UPS Replacement Battery 5Ah, 12V, F2 (AJC-D5S-F2-I-0-192955)
- BATTERY CLERK AJC® Panasonic LC-P127R2P 12V 7Ah Sealed Lead Acid Battery (PANASONIC-LC-P127R2P)
- BATTERY CLERK AJC® MK MK ES4-6 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6-MK-6V-4.5Ah-SLA)
- BATTERY CLERK AJC® MK WP7-12 12V 7Ah Sealed Lead Acid Battery (WP7-12-MK-12V-7Ah-SLA)
- BATTERY CLERK AJC® Panasonic LC-R0612P 6V 12Ah Sealed Lead Acid Battery (PANASONIC-LC-R0612P)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for APC RBC55 AP900XL - 2 Pack (ML18-12MP29697359)
- Battery Clerk Sealed Lead Acid Batteries