Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC SunStone Power SPT12-8 Sealed Lead Acid Replacement Battery 8Ah, 12V, F1
Mfr # AJC-D8S-V-0-191602
Zoro # G608652530
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D8S-V-0-191602
- Zoro # G608652530
- UPC # 688624329372
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with sunstone power spt12-8 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by sunstone power
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB16CL-B GEL 12V 19AH Battery for Polaris All Models All Years (YB16CL-BGEL64)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL2450 (EB-CR2450)
- TATCO PIR Chime w/ Receiver, Wireless, 20ft Det RNG, Batt Reg'd, WE/BE (TCO57930)
- ILC Replacement for Sportdog Prohunter 2500 Sr200-im Receiver (PROHUNTER 2500 SR200-IM RECEIVER SPORTDOG)
- BATTERY CLERK AJC UPSONIC PCM 140 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191491)
- BATTERY CLERK AJC Zeus PC9-12S F1 Sealed Lead Acid Replacement Battery 9Ah, 12V, F1 (AJC-D9S-V-0-191490)
- BATTERY CLERK AJC® APC BACK-UPS 750 BE750G 12V 8Ah UPS Battery (AJC-D8S-P-0-135308)
- BATTERY CLERK AJC® GS Portalac PE6V7 F1 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155526)
- BATTERY CLERK AJC® Ultra Tech UT-12180 UT12180 12V 18Ah Sealed Lead Acid Battery (ULTRATECH-UT-12180 UT12180)
- BATTERY CLERK AJC® Eaton Powerware PW3105 700 12V 7Ah UPS Battery (EATON-POWERWARE PW3105 700)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery compatible with Sigmas SP6-4.5 With 6V Solar Panel (MAX3891688)
- Battery Clerk Sealed Lead Acid Batteries