Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Sunnyway SW640 Sealed Lead Acid - AGM - VRLA Battery
Mfr # AJC-C4.5S-J-1-137623
Zoro # G004909894
product price: $20.45
/ea
Sold in multiples of 2 for $40.90
$40.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C4.5S-J-1-137623
- Zoro # G004909894
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a sunnyway sw640 sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sunnyway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Bruno PWC-2300 FWD (ML35-12GEL345)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 20 mi. (T10)
- KINGSTON 128GB micSDXC Canvas Select Pl (SDCS2128GB)
- ILC Replacement for HP Hewlett Packard 250 G6 Battery (250 G6 BATTERY HP HEWLETT PACKARD)
- BATTERY CLERK AJC Black & Decker Sweeper CS100 Lawn and Garden Replacement Battery 4.5Ah, 12V, F1 (AJC-D4.5S-V-0-177188)
- BATTERY CLERK AJC Power-Sonic PS-6100F1 Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-A-1-154810)
- BATTERY CLERK AJC® Leoch DJW12-9 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW12-9)
- BATTERY CLERK AJC Sunnyway SW1280 Sealed Lead Acid Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-V-0-191639)
- BATTERY CLERK AJC® Toshiba 51896 Pack 12V 9Ah UPS Battery (TOSHIBA-51896)
- BATTERY CLERK AJC® MK MK ES3-12 12V 3.2Ah Sealed Lead Acid Battery (MK-ES3-12-MK-12V-3.2Ah-SLA)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet LTX 1046 KW Ride Mower (ML-U1-CCAHR87)
- Battery Clerk Sealed Lead Acid Batteries