Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Sonnenschein A412 5.5 SR 12V 7Ah Emergency Light Battery
Mfr # SONNENSCHEIN-A412 5.5 SR
Zoro # G704907060
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # SONNENSCHEIN-A412 5.5 SR
- Zoro # G704907060
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc sonnenschein a412 5.5 sr 12v 7ah emergency light battery features: ajc brand replacement compatible with a sonnenschein a412 5.5 sr emergency light battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sonnenschein.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE EARPHONE CONNECTION Ear Phone Connection Cougar 2-Wire Microphone for Motorola Radios, (EP4003)
- STREAMLIGHT Battery, 123, Lithium, 3V, PK2 (85175)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-ATB1200)
- MONOPRICE RCA Plug, RCA male, Gold tip, RG6 (6212)
- BATTERY CLERK AJC® GS Portalac PE6V4.5 6V 4.5Ah Alarm Battery (PE6V4.5-GS-Portalac-6V-4.5Ah-A)
- BATTERY CLERK AJC® Ultra Tech UT-1270 12V 7Ah Alarm Battery (UT-1270-Ultra-Tech-12V-7Ah-A)
- BATTERY CLERK AJC® Lithonia ELSQ 6V 4.5Ah Emergency Light Battery (LITHONIA-ELSQ)
- BATTERY CLERK AJC® Briggs & Stratton B193043GS 12V 18Ah Generator Battery (BRIGGS & STRATTON-B193043GS)
- BATTERY CLERK AJC Drive Medical Daytona 4 GT - S45001GT Wheelchair Replacement Battery 22Ah, 12V, NB (AJC-D22S-C-0-105300)
- BATTERY CLERK AJC® Sure-Lites 26-11 12V 17Ah Emergency Light Battery (SURE-LITES-26-11)
- ILC Replacement for JBL 6132a-jbltrip Battery (6132A-JBLTRIP BATTERY JBL)
- Battery Clerk Specialty Rechargeable Batteries