Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC SOLAHD 30-250B UPS Replacement Battery 26Ah, 12V, NB
Mfr # AJC-D26S-I-0-180658
Zoro # G708646637
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D26S-I-0-180658
- Zoro # G708646637
- UPC # 740737412898
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with solahd 30-250b ups battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by solahd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Battery for Snowmobiles and ATV - 4 Pack (ML4-6MP4872)
- BYTECH Bluetooth Sports Earbuds, White (BC-AU-BE-119-WT)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- MIGHTY MAX BATTERY 6V 1.3AH GE Simon XT ALARM REPLACEMENT BATTERY (ML1.3-621111)
- BATTERY CLERK AJC® Power Patrol SLA0905 6V 4.5Ah UPS Battery (POWER-PATROL SLA0905)
- BATTERY CLERK AJC BB BP5-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-191070)
- BATTERY CLERK AJC EnerSys NP7-6FRA 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155521)
- BATTERY CLERK AJC Power Kingdom PS3.2-12 Sealed Lead Acid Replacement Battery 3.2Ah, 12V, F1 (AJC-D3.2S-V-0-191517)
- BATTERY CLERK AJC® Tripp Lite AVR550U 12V 5Ah UPS Battery (AVR550U-Tripp-Lite12V-55Ah-UPS)
- BATTERY CLERK AJC® Power-Sonic PS-12280NB 12V 26Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12280NB)
- MIGHTY MAX BATTERY YTX14AH-BS GEL Battery for Kawasaki KAF400, Mule 600, 610 2014-2016 (YTX14AHGEL112)
- Battery Clerk Sealed Lead Acid Batteries