Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Sola UPS 305 (425VA) 12V 7Ah UPS Battery
Mfr # SOLA-UPS 305 (425VA)
Zoro # G004894503
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # SOLA-UPS 305 (425VA)
- Zoro # G004894503
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc sola ups 305 (425va) 12v 7ah ups battery features: ajc brand replacement compatible with a sola ups 305 (425va) ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sola.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12v 5000 mAh UPS Battery for Power Patrol SLA1055 - 12 Pack (ML5-12MP1221813174)
- ULTRALAST Battery 6 Volt Nickel Metal Hydride Ultralast Camcorder Battery (CAM-UN20NMH)
- MIGHTY MAX BATTERY 12 VOLT 35 AH GEL BATTERY - 2 PACK (ML35-12GELMP2)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, M/M, M/M, 6ft (P568-006)
- BATTERY CLERK AJC Sure-Lites Sure-Lites Emergency Light Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-188616)
- BATTERY CLERK AJC® Universal Power Group UB12180 12V 18Ah Lawn and Garden Battery (UB12180-Universal-Power-Group-12V-18Ah-)
- BATTERY CLERK AJC® Exide EP1229W 12V 7Ah Sealed Lead Acid Battery (EXIDE-EP1229W)
- BATTERY CLERK AJC Apex Battery APX12180 Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181402)
- BATTERY CLERK AJC® Battery Center BC-645 6V 5Ah Sealed Lead Acid Battery (BATTERY CENTER-BC-645)
- BATTERY CLERK AJC Duracell SLA12-8F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-2-182451)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Sentry PM12400 (ML50-12601)
- Battery Clerk Sealed Lead Acid Batteries