Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Sola SDU 24-BAT 12V 5Ah UPS Battery
Mfr # SOLA-SDU 24-BAT
Zoro # G804894574
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # SOLA-SDU 24-BAT
- Zoro # G804894574
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc sola sdu 24-bat 12v 5ah ups battery features: ajc brand replacement compatible with a sola sdu 24-bat ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sola.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mobile Laptop Workstation, Height Adjustable, 4-Outlet Power Strip (670060)
- MOTOROLA Carry Case, Leather (PMLN4742A)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Kung Long WP3-12, WP3.3-12 (ML3-1291880)
- MOTOROLA DTR550 Digital Radio Whip Antenna (8505241U04)
- BATTERY CLERK AJC Duracell SLAA12-2.2F Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-8-182470)
- BATTERY CLERK AJC Duracell DURA6-1.3F Sealed Lead Acid Replacement Battery 1.3Ah, 6V, F1 (AJC-C1.3S-V-0-191177)
- BATTERY CLERK AJC® Leoch DJW12-9 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW12-9)
- BATTERY CLERK AJC® B&B BP7.2-12 12V 7Ah Sealed Lead Acid Battery (B&B-BP7.2-12)
- BATTERY CLERK AJC Para Systems PS-12180F2 Sealed Lead Acid Replacement Battery 18Ah, 12V, NB (AJC-D18S-A-1-156362)
- BATTERY CLERK AJC APC BackUPS ES 550 BE550G UPS Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-F-0-193082)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 4.5Ah, Faston (5EFF2)
- Battery Clerk Sealed Lead Acid Batteries