Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Sola S4K2U700 S4K2U1000 12V 8Ah UPS Battery
Mfr # SOLA-S4K2U700 S4K2U1000
Zoro # G004894480
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # SOLA-S4K2U700 S4K2U1000
- Zoro # G004894480
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc sola s4k2u700 s4k2u1000 12v 8ah ups battery features: ajc brand replacement compatible with a sola s4k2u700 s4k2u1000 ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sola.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Audio Cable, 3.5mm, M/M, 12 Ft (645)
- UNIVERSAL FOREST Grade Stake 1X2X12 Ea (141040)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- S.U.R. & R. AUTO PARTS FPT22 Tee Fitting (1) (SRRFPT017)
- BATTERY CLERK AJC® Sigmas SP12-3.5HR Sealed Lead Acid - AGM - VRLA Battery (SIGMASTEK-SP12-3.5HR)
- BATTERY CLERK AJC® GS Portalac PE6V7 F1 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155526)
- BATTERY CLERK AJC® Panasonic LC-R127R2P1, LCR127R2P1 12V 8Ah UPS Battery (PANASONIC-LC-R127R2P1 LCR127R2P1)
- BATTERY CLERK AJC Jump N Carry JNC660 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144294)
- BATTERY CLERK AJC® Kung Long WP5-12 12V 5Ah UPS Battery (WP5-12-F2-Kung-Long-12V-5Ah-UPS)
- BATTERY CLERK AJC® Leoch DJW12-9 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW12-9)
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 20Ah Ritar RT12200, RT 12200 (ML22-12144)
- Battery Clerk Sealed Lead Acid Batteries