Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Sigmas SP12-9HR, SP 12-9HR 12V 9Ah Emergency Light UPS Battery
Mfr # SP12-9HR-Sigmas-12V-9Ah-UPS
Zoro # G004895807
$64.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # SP12-9HR-Sigmas-12V-9Ah-UPS
- Zoro # G004895807
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc sigmas sp12-9hr, sp 12-9hr 12v 9ah emergency light features: ajc brand replacement compatible with a sigmas sp12-9hr ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sigmas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-35EC-S-PTT (BTD-35EC-S-PTT)
- DETEX Exit Door Alarm, 9V Battery, Mortise, Horn (EAX-500 BLACK W-CYL)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces U1 np-33 dcs-33 u1-34 ps-12350 (ML35-12GEL175)
- RAM MOUNTS Replacement for Tessco 793442904684 (793442904684)
- BATTERY CLERK AJC® Power Patrol SLA1175 Sealed Lead Acid - AGM - VRLA Battery (AJC-D75S-J-1-140576)
- BATTERY CLERK AJC® Verizon FiOS Backup 12V 9Ah UPS Battery (VERIZON-FIOS BACKUP)
- BATTERY CLERK AJC® Ritar RT6120-F2 6V 12Ah Sealed Lead Acid Battery (RITAR-RT6120-F2)
- BATTERY CLERK AJC® Power Kingdom PS1.2-12 12V 1.2Ah Sealed Lead Acid Battery (AJC-D1.2S-J-0-155750)
- BATTERY CLERK AJC® Tripp Lite Smart 1400 Net (12V9AH) 12V 8Ah UPS Battery (TRIPP LITE-SMART 1400 NET)
- BATTERY CLERK AJC® Ritar 12V 14Ah 12V 14Ah Sealed Lead Acid Battery (12V-14Ah-Ritar-12V-14Ah-SLA)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 7Ah, Faston, Standards: UR (2UKJ6)
- Battery Clerk Sealed Lead Acid Batteries