Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Sigmas SP12-5.5HR 12V 5Ah UPS Battery
Mfr # SP12-5.5HR-Sigmas-12V-5Ah-UPS
Zoro # G104896544
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # SP12-5.5HR-Sigmas-12V-5Ah-UPS
- Zoro # G104896544
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc sigmas sp12-5.5hr 12v 5ah ups battery features: ajc brand replacement compatible with a sigmas sp12-5.5hr ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sigmas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSONIC HDTV Digital Indoor/Outdoor UHF Antenna (SC-619)
- ALARM CONTROLS MCK4 Single Gang SPDT Momentary Keyswitch Satin Stainless Steel (MCK4)
- TRIPP LITE Display Extender Receiver, RCA (B136-100)
- MIDLAND RADIO Weather Radio, Black, Channels AM/FM, NOA (WR400)
- BATTERY CLERK AJC® Parasystems PS-6100-F1 6V 12Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-6100-F1)
- BATTERY CLERK AJC® Leoch DJW12-7.0 T2, DJW 12-7.0 T2 12V 8Ah UPS Battery (LEOCH-DJW12-7.0 T2)
- BATTERY CLERK AJC Dual-Lite 12-255 12255 0120255 W LEADS Emergency Light Replacement Battery 5Ah, 6V (AJC-C5S-N-0-128795)
- BATTERY CLERK AJC® Sigmas SP6-12HR SP 6-12HR 6V 12Ah Sealed Lead Acid Battery (SIGMASTEK-SP6-12HR SP 6-12HR)
- BATTERY CLERK AJC® Sigmas SP12-18 NB 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-18 NB)
- BATTERY CLERK AJC® Leoch DJW12-26 Sealed Lead Acid - AGM - VRLA Battery (AJC-D26S-J-1-139991)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Jump N Carry JNC660 (ML22-12GEL304)
- Battery Clerk Sealed Lead Acid Batteries