Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Sigmas SP12-3.5HR Sealed Lead Acid - AGM - VRLA Battery
Mfr # SIGMASTEK-SP12-3.5HR
Zoro # G204908956
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # SIGMASTEK-SP12-3.5HR
- Zoro # G204908956
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc sigmas sp12-3.5hr sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a sigmas sp12-3.5hr sealed lead acid battery voltage: 12 (12 volts) capacity: 3.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.3 inches width: 2.61 inches height: 2.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sigmas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - PACK OF 4 (ML8-12MP416143109238)
- FENIX LIGHTING Triple Protection, 2600mAh, 18650 (18650)
- ILC Replacement for Samsung Sch-u740 Alias (SCH-U740 ALIAS SAMSUNG)
- DANTONA Battery 14.4 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-197)
- BATTERY CLERK AJC APC SMC1500-2UC SMART-UPS C UPS Battery, 14ah, 12V (AJC-D14S-I-0-192881)
- BATTERY CLERK AJC® Leoch DJW6-10 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-10)
- BATTERY CLERK AJC SigmasTek SP12-7.5 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191584)
- BATTERY CLERK AJC® B&B BP12-12 T2 12V 12Ah Sealed Lead Acid Battery (AJC-D12S-S-1-155882)
- BATTERY CLERK AJC® Ritar RT6120-F2 6V 12Ah Sealed Lead Acid Battery (RITAR-RT6120-F2)
- BATTERY CLERK AJC® Panasonic LC-P127R2P 12V 7Ah Sealed Lead Acid Battery (PANASONIC-LC-P127R2P)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery for ShurFlo SRS-600 Backpack Sprayer (ML8-121350)
- Battery Clerk Sealed Lead Acid Batteries