Shop All Wheelchair Accessories
Battery Clerk
AJC® Sigmas SP12-100 12V 100Ah Wheelchair Battery
Mfr # SP12-100-Sigmas-12V-100Ah-WH-WCB
Zoro # G804909315
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # SP12-100-Sigmas-12V-100Ah-WH-WCB
- Zoro # G804909315
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc sigmas sp12-100 12v 100ah wheelchair battery features: ajc brand replacement compatible with a sigmas sp12-100 wheelchair battery voltage: 12 (12 volts) capacity: 100ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 13 inches width: 6.81 inches height: 8.5 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by sigmas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFE+GEAR 116PC First Aid Soft Pack PDQ (41-3806)
- ILB GOLD Ibp Sensor, Replacement For Cables And Sensors, Ic-Fd-Ut0 (IC-FD-UT0)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59031)
- MEDIQUE PRODUCTS Medi-First® Burn Spray Pump Bottle, 2 Oz., 22502 (22502)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- ALCO Wheel Brake, PR (65861)
- Battery Clerk Wheelchair Accessories