Shop All Wheelchair Accessories
Battery Clerk
AJC Shoprider Hero 12V 9Ah Wheelchair Battery
Mfr # AJC-D9S-C-0-116200
Zoro # G204912991
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D9S-C-0-116200
- Zoro # G204912991
- Country of Origin China
- Category Wheelchair Accessories
Description
features: ajc brand replacement compatible with a shoprider hero wheelchair battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by shoprider.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFRAREDCARE Infraredcare 82003-1 Neck Cervical Brace Support Collar-Trachea Opening - Large (82003-1)
- OASIS Food Service Adhesive Bandages, 3/4in x 3in, Blue, Fabric, 100 Per Box, 2 Boxes (BA3/4-BLUEX2)
- DYNAREX DynaDerm Hydrocolloid Foam-4x4", PK60 (3020)
- REGISTRY Single Blade Wht Razor Wrapped, 144PK (CT-16326)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- ALCO Vinyl Flared Back UPH, 22 W, 8 Hole, Black (74539-A3)
- Battery Clerk Wheelchair Accessories