Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Sentry Lite 640 6V 4.5Ah Emergency Light Battery
Mfr # 640-Sentry-Lite-6V-4.5Ah-ELB
Zoro # G304907286
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # 640-Sentry-Lite-6V-4.5Ah-ELB
- Zoro # G304907286
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc sentry lite 640 6v 4.5ah emergency light battery features: ajc brand replacement compatible with a sentry lite 640 emergency light battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by sentry lite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Desktop Microphone, Dynamic (SM26)
- POWER UP! USB Cable - 8ft Braided - Micro USB - Carded (191-05951)
- MSI Pro B760-P WIFI DDR4 Gaming Desktop Motherboard (PROB760PWIFID4)
- ILC Replacement For Trojan, J185EAc (J185E-AC)
- BATTERY CLERK AJC® Panasonic LCR064R5P 6V 4Ah Security System Battery (PANASONIC-LCR064R5P)
- BATTERY CLERK AJC® National Power GS012P3 6V 5Ah Emergency Light Battery (GS012P3-National-Power-6V-5Ah-ELB)
- BATTERY CLERK AJC® Tork UB645 - 6V 4.5AH SLA Battery 6V 4.5Ah Emergency Light Battery (TORK-UB645)
- BATTERY CLERK AJC® Lithonia ELB06042 6V 4.5Ah Emergency Light Battery (ELB06042-Lithonia-6V-4.5Ah-ELB)
- BATTERY CLERK AJC® Dual-Lite EZ-2-V 6V 4.5Ah Emergency Light Battery (DUAL-LITE-EZ-2-V)
- BATTERY CLERK AJC® DSC Ultratech UT1240 12V 5Ah Alarm Battery (Ultratech-UT1240-DSC-12V-5Ah-A)
- ILC Replacement for HBC Ba213020 Battery (BA213020 BATTERY HBC)
- Battery Clerk Specialty Rechargeable Batteries