Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Sealed Lead Acid - AGM - VRLA Battery 1.3Ah, 12V, F1
Mfr # AJC-D1.3S
Zoro # G008626650
product price: $16.99
/ea
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D1.3S
- Zoro # G008626650
- UPC # 683498845669
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc 12 volt 1.3ah sealed leaded acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Mousepad w/Wrist Support, Graphite (9175101)
- ILB GOLD Two-Way Radio Battery, Replacement For Simrad, Hs35 Battery (HS35 BATTERY)
- ILC Replacement for Dell Vostro 3500 Battery (VOSTRO 3500 BATTERY DELL)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 8Ah Big Game Feeder Battery (MAX3512804)
- BATTERY CLERK AJC® Power-Sonic PS1290 12V 9Ah Sealed Lead Acid Battery (POWER-SONIC-PS1290)
- BATTERY CLERK AJC® Kung Long WP3-12 Sealed Lead Acid - AGM - VRLA Battery (KUNG LONG-WP3-12)
- BATTERY CLERK AJC Vector VEC022APC Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-143876)
- BATTERY CLERK AJC® Crown Embassy 12CE7.5 T2 12V 8Ah UPS Battery (CROWN-12CE7.5 T2)
- BATTERY CLERK AJC Lithonia ELB0612A Emergency Light Replacement Battery 12Ah, 6V, F1 (AJC-C12S-I-0-187859)
- BATTERY CLERK AJC® Eaton EX 1500 RT2U, PULSL1500R-XL2U, 86704 12V 9Ah UPS Battery (EATON-EX 1500 RT2U)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Enduring MH20567 (MAX3971478)
- Battery Clerk Sealed Lead Acid Batteries