Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Ritar 6V 4.5Ah 6V 4.5Ah Sealed Lead Acid Battery
Mfr # 6V-4.5Ah-Ritar-6V-4.5Ah-SLA
Zoro # G004910081
product price: $18.49
/ea
Sold in multiples of 2 for $36.98
$36.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # 6V-4.5Ah-Ritar-6V-4.5Ah-SLA
- Zoro # G004910081
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc ritar 6v 4.5ah 6v 4.5ah sealed lead acid battery features: ajc brand replacement compatible with a ritar 6v 4.5ah sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by ritar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Acme Security Systems 622 Replacement Battery 12V 7Ah - 6 Pack (ML7-12MP6361772)
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-35EC-S-PTT (BTD-35EC-S-PTT)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Helios FB1218 - 2 Pack (ML22-12MP211411146147)
- POWER XP Power XP 9V Alkaline Battery, 12 PK, 9V DC (PH-9V-XP)
- BATTERY CLERK AJC® Ritar RT645 Sealed Lead Acid - AGM - VRLA Battery (RITAR-RT645)
- BATTERY CLERK AJC® Yuasa NPX-35 12V 9Ah Sealed Lead Acid Battery (YUASA-NPX-35)
- BATTERY CLERK AJC APC APC BACK UPS SMC1500C 1500VA 120V UPS Replacement Battery 12Ah, 12V, F2 (AJC-D12S-I-0-192875)
- BATTERY CLERK AJC® MK ES4-6SA 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6SA)
- BATTERY CLERK AJC® CSB GPL-1272-F2 12V 7Ah Sealed Lead Acid Battery (CSB-GPL-1272-F2)
- BATTERY CLERK AJC® Power Patrol SLA1165, SLA 1165 12V 55Ah Emergency Light UPS Battery (SLA1165-Power-Patrol-12V-55Ah-UPS)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for ATV Snowmobile Mowers PWC Watercraft (YTX12-BS183)
- Battery Clerk Sealed Lead Acid Batteries