Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC R&D 5269 Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1
Mfr # AJC-C4.5S-A-0-170585
Zoro # G108625768
product price: $16.99
/ea
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C4.5S-A-0-170585
- Zoro # G108625768
- UPC # 740737295095
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with r&d 5269 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by rd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries Ps-682 Battery (PS-682 BATTERY R&D BATTERIES)
- KENSINGTON Wired USB Mouse for Life, USB 2.0, Left/Right Hand Use, Black (K72110US)
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, L/XL, Orange (8001)
- BATTERY CLERK AJC® Universal Power 12 Volt 7 Ah (UB1270) 12V 7Ah Alarm Battery (12-Volt-7-Ah-UB1270-Universal-Power-12V)
- BATTERY CLERK AJC® ExpertPower EXP1272 12V 7Ah Sealed Lead Acid Battery (EXPERTPOWER-EXP1272)
- BATTERY CLERK AJC Universal Power Group UB12350 D5722 Sealed Lead Acid Replacement Battery 35Ah, 12V (AJC-D35S-J-0-172922)
- BATTERY CLERK AJC® Remco BSL0905 6V 4.5Ah Sealed Lead Acid Battery (REMCO-BSL0905)
- BATTERY CLERK AJC® MK ES7-12SA 12V 7Ah Sealed Lead Acid Battery (MK-ES7-12SA)
- BATTERY CLERK AJC Apex Battery APX12-55 Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181404)
- BATTERY CLERK AJC BB SHR7-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F2 (AJC-D5S-F2-V-0-191553)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Enduring 6FM17, 6-FM-17 (MAX3933729)
- Battery Clerk Sealed Lead Acid Batteries