Shop All Wheelchair Accessories
Battery Clerk
AJC® Quantum R-4000 12V 75Ah Wheelchair Battery
Mfr # QUANTUM REHAB-R-4000
Zoro # G204910836
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # QUANTUM REHAB-R-4000
- Zoro # G204910836
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc quantum r-4000 12v 75ah wheelchair battery features: ajc brand replacement compatible with a quantum r-4000 wheelchair battery voltage: 12 (12 volts) capacity: 75ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 10.2 inches width: 6.71 inches height: 8.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by quantum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESEMME Hair Spray, Extra Hold, 2 oz. Bottle, PK24 (DVO CB644318)
- FIRST VOICE Non-alarmed Metal AED Labeling/Storage Cabinet, Metal Case (AEDMK01)
- FIRST AID ONLY Tri-Cut Waterproof-Adhesive Medical Tape with Dispenser, Tri-Cut Width (0.38", 0.63", 1"), 5 yd Long (730013)
- HONEYWELL Bloodeborne Pathogen Kit, Disposable (Z019843)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 22 in. Back for Wheelchair- Black (UB461)
- Battery Clerk Wheelchair Accessories