Shop All Wheelchair Accessories
Battery Clerk
AJC Pride Mobility Wrangler PMV600/PMV620/PMV650 12V 100Ah Battery
Mfr # AJC-D100S-I-0-140942
Zoro # G404912760
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D100S-I-0-140942
- Zoro # G404912760
- Country of Origin China
- Category Wheelchair Accessories
Description
features: ajc brand replacement compatible with a pride mobility wrangler pmv600/pmv620/pmv650 wheelchair battery voltage: 12 (12 volts) capacity: 100ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 13 inches width: 6.81 inches height: 8.5 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pride mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (FAO-320/LAB)
- BRAZOS WALKING STICKS CANE TWST ARMTC 37""CEDAR (502-3000-0158)
- CLINTON Space Place Treatment Table (7935)
- ORANGE-SOL ORANGE-SOL 22608 Citrus Solution, 12 oz Bottle (22608)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- TWO TEN INNOVATIONS SM22 Safe T Mate Wheelchair AntiRollback Device, 16 inch to 20 inch Wheel Width (SM2-3)
- Battery Clerk Wheelchair Accessories