Shop All Wheelchair Accessories
Battery Clerk
AJC Pride Mobility Jazzy 600 600 XL 614 614HD 12V 55Ah Battery
Mfr # AJC-D55S-B-0-147105
Zoro # G404909296
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D55S-B-0-147105
- Zoro # G404909296
- Country of Origin China
- Category Wheelchair Accessories
Description
features: ajc brand replacement compatible with a pride mobility jazzy 600 600 xl 614 614hd wheelchair battery voltage: 12 (12 volts) capacity: 55ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 9 inches width: 5.41 inches height: 8.2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pride.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Instant Cold Compress, White, 5In. x 4In. (Z6005)
- AFS Lowering Device Drape: Green (5711112)
- ZORO SELECT Bulk First Aid kit, Fabric, 50 Person (54559)
- SIMMONS Simmons 1350 Torque Arrestor, Rubber, For 1 or 1-1/4 in Drop Pipe and 4 to 8 in Well Casing (1350)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- NEW SOLUTIONS New Solutions F072 2.80 x 2.5 x 4 Foam Filled Sawtooth Primo Tire Wheelchair (F072)
- Battery Clerk Wheelchair Accessories