Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® PowerWare PWHR1234W2FR 12V 9Ah UPS Battery
Mfr # POWERWARE-PWHR1234W2FR
Zoro # G004893674
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # POWERWARE-PWHR1234W2FR
- Zoro # G004893674
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc powerware pwhr1234w2fr 12v 9ah ups battery features: ajc brand replacement compatible with a powerware pwhr1234w2fr ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by powerware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDNET 8-port USB KVM Swtc.Rack Mount, TK803R (TK-803R)
- VERBATIM DataLifePlus 80-Minute 700MB 52x CD-R with 50pcs Spindle (94755)
- CORTELCO 255444-VOE-20MD Wall Value Line VOE (2554-VOE-ASH)
- EXELL BATTERY 415A Alkaline 45V Battery NEDA 213, 30F20, BLR102 (415A)
- BATTERY CLERK AJC® Cyber Power CyberShield CS24U12V 12V 7Ah UPS Battery (CYBERPOWER-CYBER SHIELD CS24U12V)
- BATTERY CLERK AJC® MK ES3-12, ES 3-12 12V 3.2Ah UPS Battery (ES3-12-MK-12V-3.2Ah-UPS)
- BATTERY CLERK AJC SigmasTek SP12-7.5HR Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191583)
- BATTERY CLERK AJC® Leoch LP12-4.5 T2, LP 12-4.5 T2 12V 5Ah UPS Battery (LP12-4.5-T2-Leoch-12V-5Ah-UPS)
- BATTERY CLERK AJC® Yuasa NPH5-12 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NPH5-12)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 22Ah, 12V, NB (AJC-D22S)
- BATTERY CLERK AJC® CSB GP1272F2, GP 1272 12V 8Ah UPS Battery (GP1272F2-CSB-12V-8Ah-UPS)
- Battery Clerk Sealed Lead Acid Batteries