Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Powervar ABCDEF5200-22 12V 9Ah UPS Battery
Mfr # POWERVAR-ABCDEF5200-22
Zoro # G304892032
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # POWERVAR-ABCDEF5200-22
- Zoro # G304892032
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc powervar abcdef5200-22 12v 9ah ups battery features: ajc brand replacement compatible with a powervar abcdef5200-22 ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by powervar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITI Universal Remote Control (CH524)
- ILC Replacement for Burdick 863-045 Battery (863-045 BATTERY BURDICK)
- ILC Replacement for Kodak Carousel 760h replacement light bulb lamp (CAROUSEL 760H KODAK)
- ICOM Charger, Charges 1 Unit (BC220)
- BATTERY CLERK AJC® Ritar 6V 5Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-5Ah-Ritar-6V-4.5Ah-SLA)
- BATTERY CLERK AJC® Leoch DJW12-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW12-4.5)
- BATTERY CLERK AJC® CyberPower RB1280 12V 9Ah UPS Battery (CYBERPOWER-RB1280)
- BATTERY CLERK AJC EaglePicher r CFM4.6S6 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-188544)
- BATTERY CLERK AJC® CSB GP6120 F2 6V 12Ah Sealed Lead Acid Battery (AJC-C12S-A-1-154557)
- BATTERY CLERK AJC® ExpertPower EXP1272 12V 7Ah Sealed Lead Acid Battery (EXPERTPOWER-EXP1272)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery for Honda TRX500FA Foreman Rubicon 4x4 01-12 (YTX14-BSGEL291)
- Battery Clerk Sealed Lead Acid Batteries