Shop All Wheelchair Accessories
Battery Clerk
AJC PowerStar AGM12-70 12V 75Ah Wheelchair Battery
Mfr # AJC-D75S-M-0-127488
Zoro # G804909292
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D75S-M-0-127488
- Zoro # G804909292
- Country of Origin China
- Category Wheelchair Accessories
Description
features: ajc brand replacement compatible with a powerstar agm12-70 wheelchair battery voltage: 12 (12 volts) capacity: 75ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 10.2 inches width: 6.71 inches height: 8.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by powerstar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, Gel, 12oz Pump Bottle, PK12 (3659-12)
- WARSAW CHEMICAL Borax Base, Powdered hand cleaner with scrubbing action, Lemon Scent, 50lbs drum (30402-0000650)
- CYNAMED Color-Coded Tuning Fork With Hammer Soun (CYZR-988)
- NORTHSHORE DoubleStop Male Guards, 5.5 x 11", 52PK (1450)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- PROACTIVE 13 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPF)
- Battery Clerk Wheelchair Accessories