Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® PowerSonic PS-640F1 6V 5Ah Sealed Lead Acid Battery
Mfr # POWER-SONIC-PS-640F1
Zoro # G604908891
product price: $22.29
/ea
Sold in multiples of 2 for $44.58
$44.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # POWER-SONIC-PS-640F1
- Zoro # G604908891
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc powersonic ps-640f1 6v 5ah sealed lead acid battery features: ajc brand replacement compatible with a powersonic ps-640f1 sealed lead acid battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by powersonic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-vpr-101-d235u (RAM-VPR-101-D235U RAM MOUNTS)
- VERBATIM External Slimline CD/DVD Writer, 8X DVD Write Speed/24X CD Write Speed (71123/98938)
- TRIPP LITE Cisco Serial Console Rollover Adapter (M/F) - Rj45 To Rj45, Shielded, (N034-001-SH)
- WD MY PASSPORT External Hard Drive, 4 TB, USB 3.2, Red (WDBPKJ0040BRD)
- BATTERY CLERK AJC® CSB GP12120F2, GP 12120 F2 12V 12Ah UPS Battery (GP12120F2-CSB-12V-12Ah-UPS)
- BATTERY CLERK AJC® B&B BP7.2-12 12V 7Ah Sealed Lead Acid Battery (B&B-BP7.2-12)
- BATTERY CLERK AJC® Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery (AJC-C5S-A-1-155313)
- BATTERY CLERK AJC Apex Battery APX12180 Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181402)
- BATTERY CLERK AJC® Universal Power Group UB12180 12V 18Ah Lawn and Garden Battery (UB12180-Universal-Power-Group-12V-18Ah-)
- BATTERY CLERK AJC® 12V 100Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-D100S)
- ILC Replacement for AC Delco Gc8v (GC8V AC DELCO)
- Battery Clerk Sealed Lead Acid Batteries