Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® PowerSonic PS-1250F2 12V 5Ah Sealed Lead Acid Battery
Mfr # POWER-SONIC-PS-1250F2
Zoro # G704911272
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # POWER-SONIC-PS-1250F2
- Zoro # G704911272
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc powersonic ps-1250f2 12v 5ah sealed lead acid battery features: ajc brand replacement compatible with a powersonic ps-1250f2 sealed lead acid battery voltage: 12 (12 volts) capacity: 5ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by powersonic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Universal Power UB645 (D5733) 6V 4.5Ah Sealed Lead Acid Battery (UNIVERSAL POWER GROUP-UB645 (D5733))
- RAYOVAC High Energy D Alkaline Batteries 12 pk Clamshell (813-12PPK)
- UPG Sealed Lead Acid Marine Battery, 12 V, 55Ah, UB12550, Combo Post Terminal, AGM Type (45120)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F2 Faston Tab Terminal, AGM Type (D5775)
- BATTERY CLERK AJC Duracell DURA6-1.3F Sealed Lead Acid Replacement Battery 1.3Ah, 6V, F1 (AJC-C1.3S-V-0-191177)
- BATTERY CLERK AJC® Ultra Tech UT-12180 UT12180 12V 18Ah Sealed Lead Acid Battery (ULTRATECH-UT-12180 UT12180)
- BATTERY CLERK AJC® Leoch DJW12-7.0 T2, DJW 12-7.0 T2 12V 8Ah UPS Battery (LEOCH-DJW12-7.0 T2)
- BATTERY CLERK AJC® Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery (AJC-C5S-A-1-155313)
- BATTERY CLERK AJC® B&B BP4-6 T1 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155123)
- BATTERY CLERK AJC® FirstPower FP1270 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP1270)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH UPS SLA Replacement Battery for APC RBC51 (ML7-121911111189)
- Battery Clerk Sealed Lead Acid Batteries