Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Power Source WP4.5-12 12V 5Ah Emergency Light Battery
Mfr # WP4.5-12-Power-Source-12V-5Ah-ELB
Zoro # G304907330
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # WP4.5-12-Power-Source-12V-5Ah-ELB
- Zoro # G304907330
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc power source wp4.5-12 12v 5ah emergency light battery features: ajc brand replacement compatible with a power source wp4.5-12 emergency light battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power source.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Rdu4100 TWO WAY Radio Contractor Battery (RDU4100 TWO WAY RADIO CONTRACTOR BATTERY MOTOROLA)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Goal Zero Yeti 400 Solar Generator (ML35-12GEL604)
- GARMIN DriveSmart 66 6in GPS with Built-In Bluetooth, Map Updates and Traffic Updates - Black (010-02469-00)
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable (12840)
- BATTERY CLERK AJC® Lithonia ELB1224B (Battery) 6V 12Ah Emergency Light Battery (ELB1224B-Battery-Lithonia-6V-12Ah-ELB)
- BATTERY CLERK AJC® Chamberlain 41A6357-1 12V 5Ah Emergency Light Battery (CHAMBERLAIN-41A6357-1)
- BATTERY CLERK AJC® Tork UB645 - 6V 4.5AH SLA Battery 6V 4.5Ah Emergency Light Battery (TORK-UB645)
- BATTERY CLERK AJC® Prescolite E56060 6V 4.5Ah Emergency Light Battery (PRESCOLITE-E56060)
- BATTERY CLERK AJC® MIGHTY MULE GATE OPENER REPLACEMENT BATTERY 12V 7Ah Battery (GATE-OPENER-REPLACEMENT-BATTERY-Mighty-)
- BATTERY CLERK AJC Levo LCM 50 AMP 26AH Wheelchair Replacement Battery 26Ah, 12V, NB (AJC-D26S-J-0-196926)
- MIGHTY MAX BATTERY 9.6V 2000Mah NiMh Battery For Solarity , MAC Mentor PRO With Smart Charger (MAX3440638)
- Battery Clerk Specialty Rechargeable Batteries