Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Power Sonic PS-6120 6V 12Ah UPS Battery
Mfr # POWER-SONIC-PS-6120
Zoro # G204895003
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # POWER-SONIC-PS-6120
- Zoro # G204895003
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc power sonic ps-6120 6v 12ah ups battery features: ajc brand replacement compatible with a power sonic ps-6120 ups battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power sonic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Replacement Battery for EVX12520, CA12550, AP12-55G-R (ML55-121911125)
- BRIGHTSTAR Replacement For LG TV Remotes, BR101L (BR101L)
- DELL COMMERCIAL KB813 Smart Card USB Keyboard, 3321571 (KB813-BK-US)
- ILC Replacement for HP Hewlett Packard Ipaq Rx1950 Battery (IPAQ RX1950 BATTERY HP HEWLETT PACKARD)
- BATTERY CLERK AJC® CyberPower RB1280X2A 12V 9Ah UPS Battery (CYBERPOWER-RB1280X2A)
- BATTERY CLERK AJC® Powervar ABCDEF5200-22 12V 9Ah UPS Battery (POWERVAR-ABCDEF5200-22)
- BATTERY CLERK AJC Jump N Carry JNC660 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144294)
- BATTERY CLERK AJC® EnerSys NP18-12BFR 12V 18Ah Sealed Lead Acid Battery (ENERSYS-NP18-12BFR)
- BATTERY CLERK AJC® Eagle Picher CF-12V7.2 Sealed Lead Acid - AGM - VRLA Battery (AJC-D7S-J-1-139496)
- BATTERY CLERK AJC® Leoch DJW6-5.0(LH) Sealed Lead Acid - AGM - VRLA Battery (AJC-C5S-J-1-137792)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for APC be350g (MAX3948325)
- Battery Clerk Sealed Lead Acid Batteries