Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Power-Sonic PS-1290-F1 SLA AGM VRLA Battery
Mfr # PS-1290-F1-Power-Sonic-12V-9Ah-SLA
Zoro # G204912106
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # PS-1290-F1-Power-Sonic-12V-9Ah-SLA
- Zoro # G204912106
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc power-sonic ps-1290-f1 sla agm vrla battery features: ajc brand replacement compatible with a power-sonic ps-1290 f1 sealed lead acid battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power-sonic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Schumacher IP-1800I, IP-180KE (ML22-123518)
- BARSKA General Binocular, 12x Magnification, Roof Prism, 294 ft @ 1000 yd Field of View (CO11010)
- UPG Sealed Lead Acid Battery, 6 V, 8.5Ah, UB685, F1 (Faston Tab) Terminal, AGM Type (D5735)
- BLACK BOX 4P 10/100/1000Unmgd Switch (LIE401A)
- BATTERY CLERK AJC® Yuasa NPW45-12, NPW 45-12 12V 9Ah UPS Battery (YUASA-NPW45-12)
- BATTERY CLERK AJC® Eagle Picher CF12V4.5 12V 4.5Ah Sealed Lead Acid Battery (CF12V4.5-Eagle-Picher-12V-4.5Ah-SLA)
- BATTERY CLERK AJC® APC Smart-UPS SC 420VA SC420 12V 7Ah UPS Battery (Smart-SC-420VA-SC420-APC-12V-7Ah-UPS)
- BATTERY CLERK AJC® Panasonic LC-R127R2PG1 12V 7Ah Sealed Lead Acid Battery (PANASONIC-LC-R127R2PG1)
- BATTERY CLERK AJC® Ritar 6V 4.5Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-4.5Ah-Ritar-6V-4.5Ah-SLA)
- BATTERY CLERK AJC B&B BP17-12 B1 Sealed Lead Acid Replacement Battery 22Ah, 12V, NB (AJC-D22S-B-0-173557)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Amstron AP-12180NB (ML18-12INT690)
- Battery Clerk Sealed Lead Acid Batteries