Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Power-Sonic PS-1270, PS1270 12V 8Ah UPS Battery
Mfr # PS-1270-F2-Power-Sonic-12V-8Ah-UPS
Zoro # G804893980
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # PS-1270-F2-Power-Sonic-12V-8Ah-UPS
- Zoro # G804893980
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc power-sonic ps-1270, ps1270 12v 8ah ups battery features: ajc brand replacement compatible with a power-sonic ps-1270 f2 ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power-sonic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75Ah Replacement Battery for AGM BCI Group 65 Car, Truck (MAX3903857)
- VENTEV Chargesync Alloy USB C to USB C Cable 10ft, Steel (AC10-STL256518)
- ILC Replacement For CAMERON SINO, CSFBA223BL (CS-FBA223BL)
- MOTOROLA Battery, Lithium-Ion, 7.4VDC (PMNN4476)
- BATTERY CLERK AJC Lithonia ELB1228 Emergency Light Replacement Battery 35Ah, 12V, NB (AJC-D35S-A-0-170063)
- BATTERY CLERK AJC® Genesis NP7-12-F2 12V 7Ah Sealed Lead Acid Battery (GENESIS-NP7-12-F2)
- BATTERY CLERK AJC® APC BE550G-LM 12V 7Ah UPS Battery (APC-BE550G-LM)
- BATTERY CLERK AJC® FIAMM FG22703 Sealed Lead Acid - AGM - VRLA Battery (AJC-D26S-J-1-140030)
- BATTERY CLERK AJC® MK ES4-6SA 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6SA)
- BATTERY CLERK AJC® Power-Sonic PS-6100-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-6100-F1)
- MIGHTY MAX BATTERY 12V 22AH Battery for Champion Generator 9000/7000 (MAX3532877)
- Battery Clerk Sealed Lead Acid Batteries