Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Power Patrol SLA1189 Sealed Lead Acid - AGM - VRLA Battery
Mfr # POWER PATROL-SLA1189
Zoro # G104911155
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # POWER PATROL-SLA1189
- Zoro # G104911155
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc power patrol sla1189 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a power patrol sla1189 sealed lead acid battery voltage: 12 (12 volts) capacity: 100ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 13 inches width: 6.81 inches height: 8.5 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power patrol.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Dual Universal Shoulder Holster (USH-300D)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-4-5)
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- BATTERY CLERK AJC Werker WKA6-12F Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-191689)
- BATTERY CLERK AJC® Power Kingdom PS10-12S 12V 10Ah Sealed Lead Acid Battery (POWER KINGDOM-PS10-12S)
- BATTERY CLERK AJC Duracell DURHR12-325C-FR-A Sealed Lead Acid Replacement Battery 75Ah, 12V, IT (AJC-D75S-IT-V-0-191182)
- BATTERY CLERK AJC® Tripp Lite Smart 1400 Net (12V9AH) 12V 8Ah UPS Battery (TRIPP LITE-SMART 1400 NET)
- BATTERY CLERK AJC® APC Back-UPS ES 550 8 Outlet 550VA, BE550R 12V 8Ah UPS Battery (APC-BACK-UPS ES 550 8 OUTLET 550VA)
- BATTERY CLERK AJC® Power Kingdom PS1.2-12 12V 1.2Ah Sealed Lead Acid Battery (AJC-D1.2S-J-0-155750)
- ILC Replacement for Hawker Energy 0809-0012 Battery (0809-0012 BATTERY HAWKER ENERGY)
- Battery Clerk Sealed Lead Acid Batteries