Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Power Patrol SLA1175 Sealed Lead Acid - AGM - VRLA Battery
Mfr # AJC-D75S-J-1-140576
Zoro # G304911047
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D75S-J-1-140576
- Zoro # G304911047
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a power patrol sla1175 sealed lead acid battery voltage: 12 (12 volts) capacity: 75ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 10.2 inches width: 6.71 inches height: 8.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power patrol.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL NanoStation 2, NSM2US (NSM2(US))
- ILC Replacement for Genlyte 52-0185 (52-0185 GENLYTE)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 60Ah, GEL, I6 (47046)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Quick Cable Rescue 950 Jump Pack (ML22-12GEL126)
- BATTERY CLERK AJC® Mart Cart XTi 24 12V 35Ah Scooter Battery (MART CART-XTI 24)
- BATTERY CLERK AJC® Jasco RB670 Sealed Lead Acid - AGM - VRLA Battery (AJC-C7S-J-1-138012)
- BATTERY CLERK AJC® Panasonic LCR6V10ML/2 Sealed Lead Acid - AGM - VRLA Battery (AJC-C12S-J-1-138415)
- BATTERY CLERK AJC Bruno Indoor Straight Stairlift Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-2-191793)
- BATTERY CLERK AJC® 6V 4.5Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-C4.5S)
- BATTERY CLERK AJC Lithonia ELB1228 Emergency Light Replacement Battery 35Ah, 12V, NB (AJC-D35S-A-0-170063)
- MIGHTY MAX BATTERY YTX14-BS GEL Replacement Battery for Energizer TX14 AGM (MAX3952236)
- Battery Clerk Sealed Lead Acid Batteries