Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Power Patrol SLA1165, SLA 1165 12V 55Ah Emergency Light UPS Battery
Mfr # SLA1165-Power-Patrol-12V-55Ah-UPS
Zoro # G204894389
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # SLA1165-Power-Patrol-12V-55Ah-UPS
- Zoro # G204894389
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc power patrol sla1165, sla 1165 12v 55ah emergency light features: ajc brand replacement compatible with a power patrol sla1165 ups battery voltage: 12 (12 volts) capacity: 55ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 9 inches width: 5.41 inches height: 8.2 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power patrol.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARMAN PROFESSIONAL SOLUTIONS 5 " 2 Way Landscape Speaker (CONTROL85M)
- ILC Replacement for Panasonic Fz-vzsu88u (FZ-VZSU88U)
- CHERRY AMERICAS Black 15 Ultraslim Usb Trackball 83 Mec (G84-4420LUBEU-2)
- ILC Replacement for Datalogic 5-2389 Battery (5-2389 BATTERY DATALOGIC)
- BATTERY CLERK AJC® Power Kingdom PS1.2-12 12V 1.2Ah Sealed Lead Acid Battery (AJC-D1.2S-J-0-155750)
- BATTERY CLERK AJC® 12V 12Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-D12S)
- BATTERY CLERK AJC® Panasonic 12V 28Ah 12V 26Ah Sealed Lead Acid Battery (12V-28Ah-Panasonic-12V-26Ah-SLA)
- BATTERY CLERK AJC Werker WKA12-8F Sealed Lead Acid Replacement Battery 8Ah, 12V, F1 (AJC-D8S-V-0-191685)
- BATTERY CLERK AJC® Rhino 3fm4 6V 4.5Ah Sealed Lead Acid Battery (RHINO-3FM4)
- BATTERY CLERK AJC Duracell SLA12-12F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-8-182471)
- MIGHTY MAX BATTERY Replacement Para Systems PML2000 12V 22Ah Battery from 12V 18Ah 4 Pack (ML22-12MP4160)
- Battery Clerk Sealed Lead Acid Batteries