Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Power Patrol SLA1056 Sealed Lead Acid - AGM - VRLA Battery
Mfr # SLA1056-Power-Patrol-12V-5.5Ah-SLA
Zoro # G604911044
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # SLA1056-Power-Patrol-12V-5.5Ah-SLA
- Zoro # G604911044
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc power patrol sla1056 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a power patrol sla1056 sealed lead acid battery voltage: 12 (12 volts) capacity: 5.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power patrol.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Polaris Ranger, RZR 2010 - 2011 (YTX12-BS101)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Schumacher PSJ-4424 Jump Starter (ML18-1221141217)
- BANSHEE PMNN4434AR Replacement Battery (PMNN4434A)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 10 Pack (ML7-12MP103612517)
- BATTERY CLERK AJC® Embassy 12CE7.5 T1 12V 7Ah Sealed Lead Acid Battery (EMBASSY-12CE7.5 T1)
- BATTERY CLERK AJC Dual-Lite 120793 Emergency Light Replacement Battery 5Ah, 6V, F1 (AJC-C5S-J-0-187105)
- BATTERY CLERK AJC® Battery Center BC-645 6V 5Ah Sealed Lead Acid Battery (BATTERY CENTER-BC-645)
- BATTERY CLERK AJC® Leoch DJW12-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW12-4.5)
- BATTERY CLERK AJC® APC Smart-UPS 24V Rack Mount XL 2U (SU24RMXLBP2U) 12V 7Ah UPS Battery (Smart-24V Rack Mount XL 2U-SU24RMXLBP2U)
- BATTERY CLERK AJC® Panasonic LCR6V10ML/2 Sealed Lead Acid - AGM - VRLA Battery (AJC-C12S-J-1-138415)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Ultratech UT-1270 (MAX3943272)
- Battery Clerk Sealed Lead Acid Batteries