Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Power Patrol SLA0916 Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1
Mfr # AJC-C4.5S-V-0-191555
Zoro # G108626321
product price: $16.99
/ea
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C4.5S-V-0-191555
- Zoro # G108626321
- UPC # 688624239343
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with power patrol sla0916 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by power patrol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Portable Stereo Bluetooth MP3, CD, Cassett (CD-590-C)
- J5CREATE USB-C to HDMI Adapter, 5.71", Silver/White (JCA153US)
- SWAY Minioke LED Go Bluetooth Karaoke Speaker Black (SWAY-MINIOKE-LEDGO)
- ILC Replacement for Euro-pro X1725qn (X1725QN EURO-PRO)
- BATTERY CLERK AJC® Parasystems PS-1270-F1 12V 7Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-1270-F1)
- BATTERY CLERK AJC® Leoch LP12-12 T2, LP 12-12 T2 12V 12Ah UPS Battery (LP12-12-T2-Leoch-12V-12Ah-UPS)
- BATTERY CLERK AJC® C&D Dynasty LS12-100 12V 100Ah Sealed Lead Acid Battery (C&D DYNASTY-LS12-100)
- BATTERY CLERK AJC® Kung Long WP12-34W 12V 8Ah Sealed Lead Acid Battery (KUNG LONG-WP12-34W)
- BATTERY CLERK AJC Duracell DURA12-1.3F Sealed Lead Acid Replacement Battery 1.3Ah, 12V, F1 (AJC-D1.3S-V-0-191159)
- BATTERY CLERK AJC Amstron AP-1250F2 Sealed Lead Acid Replacement Battery 5Ah, 12V, F2 (AJC-D5S-M-0-132860)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Repl Battery for Sevylor Minn Kota Marine (ML35-12INT690)
- Battery Clerk Sealed Lead Acid Batteries